33 X22 STAINLESS STEEL 16 GAUGE SINGLE BOWL SINK
33 X22 STAINLESS STEEL 16 GAUGE SINGLE BOWL SINK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Length:
- 33
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- MGS161400R
- UPC:
- 026508380598
- Width:
- 22