3/4 in. Aerator Flow Restrictor for Felicity® TS448BN Lavatory Faucet
3/4 in. Aerator Flow Restrictor for Felicity® TS448BN Lavatory Faucet
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 200 Pallet: 67200-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
- 4-inch centerset design allows for easy installation
- Coordinates with Moen Kitchen Faucets
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Lifetime Warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1M
- Application:
- Commercial, Residential
- Brand Model Compatibility:
- Felicity® TS448BN Lavatory Faucet
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Part Type:
- Flow Restrictor
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Height:
- 1/2
- IAPMO Listed:
- No
- Length:
- 3/4
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- UL Listed:
- No
- UPC:
- 026508178782
- WaterSense Labeled:
- No
- Width:
- 3/4