3/4 in. Nut in Black
3/4 in. Nut in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150 Pallet: 6300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
Specifications
- BAA Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Nut
- GSA Approved:
- No
- Length:
- 3/4
- UPC:
- 026508000809
- Width:
- 1-3/4