3.5 GPF PSTN
3.5 GPF PSTN
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial 1.28 gpf cap assembly
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 9-1/2
- Height:
- 2-19/50
- Product Type:
- Valve Body
- Type:
- M104563
- UL Listed:
- No
- UPC:
- 026508245446
- Width:
- 4-3/4