36-3/8 in. Weymouth Floor Mount Tub Filler Riser in Polished Nickel
36-3/8 in. Weymouth Floor Mount Tub Filler Riser in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integrated M-CORE Transfer Valves can control 2 or 3 showering devices, a simple transfer cartridge modification changes the valve’s flow from two outlets to three outlets
- When using 2 showering devices, the valve has 2 independent and 1 shared functions
- When using 3 showering devices, the valve has 3 independent and 3 shared functions
- IMPORTANT: When using 3 Showering Devices, transfer valve cartridge must be modified. Simple Cartridge Modification changes the valves flow from two outlets to three outlets. See Transfer Valve Instructions for additional information.
- IMPORTANT: When using 2 Showering Devices, designated outlet 3 must be CAPPED. Caps are not included with the transfer valves.
- M-CORE valves, with 3-Series trim, have pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
- Features volume control, allowing you to adjust the flow of water forgreater functionality
- Improved style options, including the perfectly matched mixing and transfer trim, are available
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve(s)
Specifications
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Color Finish Name:
- Polished Nickel
- Material:
- Brass
- UPC:
- 026508337462