This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Moen

3636EP Series Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #M3636EPBL
  • Item #9828004
  • Manufacturer Part #3636EPBL
4.8 out of 5 Customer Rating
Brand image
Moen

3636EP Series Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #M3636EPBL
  • Item #9828004
  • Manufacturer Part #3636EPBL
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Four-function 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • Full spray; invigorating spray; combination spray for more variety; targeted massage
  • Vacuum breaker
  • Sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • Meets EPA WaterSense® criteria to conserve water without sacrificing performance
  • Limited lifetime warranty
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
3636EP Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Hand Shower Flow Rate:
1.75 gpm
Height:
9-17/25 in
Hose Included:
Yes
Hose Length:
69 in
Pause Control:
No
Showerhead Function:
Multi
Spray Type:
Full, Massage, Vigorous
UPC:
026508351017
WaterSense Labeled:
Yes
Width:
5-22/25 in