37/100 in. Plug Button in Brushed Chrome
37/100 in. Plug Button in Brushed Chrome
Product Details
Product Details
- No additional parts required
- Durable
- Reliable
- Lifetime limited warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Chateau® T990, Chateau® T991BC, T999
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Part Type:
- Stopper
- GSA Approved:
- No
- Height:
- 1/4
- Origin:
- Domestic
- UPC:
- 026508137369
- Width:
- 37/100