3/8 in. Compression Mixing Valve
3/8 in. Compression Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1608-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 year limited warranty
- Elegant design and finish
- The product is manufactured in United States
- Genuine Moen product
- Chrome finish
- 3/8-Inch compression fittings
- Use one mixing valve per faucet
- Valves have an in-line back check included
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ADA Compliant:
- No
- Cartridge Type:
- Thermostatic
- End Connection 1:
- Compression
- End Connections:
- Compression
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- UPC:
- 026508084229
- Valve Size:
- 3/8 in
- Valve Type:
- Tub & Shower Mixing Valve