3/8 in. Compression Vacuum Breaker in Polished Chrome
3/8 in. Compression Vacuum Breaker in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial angle stop cap assembly
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- Height:
- 2-17/20
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508245507
- WaterSense Labeled:
- No