3F Diverter Lever Kit NE Oil Rubbed Bronze
3F Diverter Lever Kit NE Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 3312-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil Rubbed Bronze finish incorporates the warmth of Bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- GSA Approved:
- No
- Height:
- 3
- Length:
- 2-1/2
- Type:
- Handle
- UL Listed:
- No
- UPC:
- 026508171554
- Width:
- 2