This product requires certification to purchase.

4-1/2 in. Handle Kit in Polished Chrome

Moen

4-1/2 in. Handle Kit in Polished Chrome

  • Fast #
  • Part #M159266
  • Item #4381654
  • Manufacturer Part #159266
4.8 out of 5 Customer Rating
Brand image
Moen

4-1/2 in. Handle Kit in Polished Chrome

  • Fast #
  • Part #M159266
  • Item #4381654
  • Manufacturer Part #159266
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Handle Kit
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Number of Handles:
Single Handle
Origin:
Global
Spout Height:
35-1/2
UPC:
026508230855
WaterSense Labeled:
Yes