This product requires certification to purchase.

4-1/2 in. Wand Kit for Arbor™ 7594E Kitchen Faucet

Moen

4-1/2 in. Wand Kit for Arbor™ 7594E Kitchen Faucet

  • Fast #
  • Part #M131380SRS
  • Item #7777690
  • Manufacturer Part #131380SRS
5 out of 5 Customer Rating
Brand image
Moen

4-1/2 in. Wand Kit for Arbor™ 7594E Kitchen Faucet

  • Fast #
  • Part #M131380SRS
  • Item #7777690
  • Manufacturer Part #131380SRS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Arbor™ 7594E Kitchen Faucet
CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Faucet Part Type:
Wand Kit
Flow Rate:
1.5 gpm
GSA Approved:
No
Height:
3 in
IAPMO Listed:
No
Length:
4-1/2 in
NSF Certified:
No
UPC:
026508212257
Width:
3-3/4 in