4-1/2 in. Brass Hub in Brushed Nickel
4-1/2 in. Brass Hub in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MOEN® genuine part
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Meon T6105BN, T6107BN, T6125BN, T910BN
- Coating:
- PVD
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- Height:
- 3 in
- Length:
- 4-1/2 in
- MA Approved -:
- Yes
- Material:
- Brass
- Origin:
- Domestic
- Product Type:
- Handle
- UL Listed:
- No
- Weight:
- 0.7 lb
- Width:
- 3-3/4 in