4-1/2 in. Brass Hub in Wrought Iron
4-1/2 in. Brass Hub in Wrought Iron
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Antique-inspired wrought iron finish gives your space a highly traditional feel
- Kingsley t6105
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Wrought Iron
- Faucet Part Type:
- Hub
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- UPC:
- 026508117682
- Width:
- 3-3/4 in