4-1/4 in. Shower Drain Cover
4-1/4 in. Shower Drain Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Mounts on 2-5/8-inch centers
- Genuine Moen part designed to make every day a bit easier
- Corrosion-resistant metal construction
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 4-1/4
- Drain Component Type:
- Grate
- Drain Type:
- Shower Drain
- Height:
- 4-1/4
- IAPMO Listed:
- No
- Material:
- Brass
- UPC:
- 026508285428