4-1/5 in. Handle Kit in Spot Resist Nickel
4-1/5 in. Handle Kit in Spot Resist Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- L82694, L82691, L82839
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Nickel
- Faucet Part Type:
- Handle Kit
- Handle Type:
- Lever
- Height:
- 2-37/100 in
- Origin:
- Domestic
- UPC:
- 026508211939
- Width:
- 2-3/4 in