4 in. Supply Extension Nipple in Polished Chrome
4 in. Supply Extension Nipple in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement Commercial 5" extension nipple
- Authentic Moen replacement part
- Designed for hassle-free installation
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1-37/100
- Length:
- 4
- Material:
- Metal
- Number of Handles:
- Single Handle
- Product Type:
- Electronics
- UL Listed:
- No
- UPC:
- 026508176733
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 1-37/100