5-1/8 in. Towel Ring in Polished Chrome
5-1/8 in. Towel Ring in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 200 Pallet: 3072-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Authentic Moen replacement part
- CONNECTION SIZE: 1/2-inch CC connections
- Roman tub with shower diverter
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-7/8
- Hardware Included:
- Yes
- Height:
- 5-1/8
- IAPMO Listed:
- No
- Installation Type:
- Exposed Screw
- Material:
- Die Cast Zinc Alloy
- Mount Type:
- Exposed Screw
- Projection:
- 1-7/8
- UPC:
- 034584718006
- Width:
- 5-1/8