This product requires certification to purchase.

5 ft. Wall Mount Curved Shower Rod in Matte Black

Moen

5 ft. Wall Mount Curved Shower Rod in Matte Black

  • Fast #
  • Part #MCSR2165BL
  • Item #10261367
  • Manufacturer Part #CSR2165BL
5 out of 5 Customer Rating
Brand image
Moen

5 ft. Wall Mount Curved Shower Rod in Matte Black

  • Fast #
  • Part #MCSR2165BL
  • Item #10261367
  • Manufacturer Part #CSR2165BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240.00
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Matte black finish is the perfect complement to modern spaces
  • 5' curved shower rod
  • Shower rod sized to securely fit 5' tub
  • Corrosion resistant
  • Provides extra elbow room in the shower
  • Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • Features 180 degree pivoting mounting flanges for an easy and flexible installation
  • Shower rod pivoting flanges make installation easier and more secure on inconsistent or uneven walls
  • Limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Length
5 ft
Width
59 in
Characteristics & Features
Adjustable
Yes
Color Finish Category
Blacks
Color Finish Name
Matte Black
Installation Type
Wall Mount
Material
Stainless Steel
Shape
Curved
Warranty & Product Information
ADA Compliant
No
Product Type
Shower Rod
UPC
034584038579