5-Function Brass Transfer Valve Extension Kit in Polished Chrome
5-Function Brass Transfer Valve Extension Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 2165-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 year limited warranty
Specifications
- BAA Compliant:
- Yes
- Depth:
- 2-81/100
- Faucet Valve Type:
- Tub and Shower Transfer Valve
- Height:
- 4-1/4
- UPC:
- 026508085158
- Valve Body Material:
- Brass
- Valve Type:
- Tub & Shower Transfer Valve
- WaterSense Labeled:
- No