Elongated Bidet in White
5-Series Elongated Bidet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual nozzles with front and rear cleansing; pulsating and oscillating cleanse; aerated spray; and nozzle position adjustment for a complete and customized clean
- Adjustable water pressure and temperature control, and endless, instantaneous warm water provide a customizable experience
- Hot and cold massage options for extra relief
- Soft-close lid and seat offers a quiet experience for use at any time of day
- Self-cleaning options with UV technology and replaceable nozzles increase sanitization
- Hygienic and heated seat with temperature control and sensor offers a more comfortable experience
- Operates via a convenient control panel and remote control for ease of use
- Warm air dryer with temperature control for enhanced comfort
- Nightlight feature helps assist during night trips to the bathroom
- Deodorizer keeps bathrooms smelling fresh
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- 5-Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 4-3/4
- Length:
- 20-19/50
- Power Source:
- Electric
- Seat Features:
- Auto-Cleaning, Bidet, Deodorizer, Heated Seat, Night Light, Soft Close Lid, Warm Drying, Warm Water
- Seat Type:
- Bidet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- UPC:
- 026508358252
- Width:
- 15-1/4