Elongated Toilet Bowl with Bidet in White
5-Series Elongated Toilet Bowl with Bidet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Bidet function with front and rear cleansing, pulsating and oscillating cleanse, and aerated spray for a complete clean
- Self-cleaning, replaceable nozzles and UV technology for increased sanitization
- Adjustable water pressure and temperature control, and endless, instantaneous warm water provide a customizable experience
- SoftClose® lid and seat offers a quiet experience for use at any time of day
- Hygienic heated seat with sensor and temperature control for a comfortable experience
- Manual side knob and remote control operation, the remote activation includes remote opening of seat and lid
- Auto-close, auto-flush and remote flush options help keep the toilet looking neat
- Auto-sensing nightlight makes it easy-to-see during night trips to the bathroom
- Foot touch open/close seat and lid plus foot touch flush for hands-free operation
- Warm air dryer with temperature control for enhanced comfort
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.5
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 17 in+
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1
- Collection:
- 5-Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- Flush Type:
- Pressure
- Height:
- 18-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 26-3/4 in
- Material:
- Ceramic
- Seat Features:
- Heated Seat
- Toilet Bowl Height:
- 15-37/50 in
- Toilet Bowl Length:
- 27 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- Yes
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trap Size:
- 2-3/4 in
- UPC:
- 026508337158
- WaterSense Labeled:
- Yes