This product requires certification to purchase.

5.75 GN SPT FOR ELEC FCT 8303 CP

Moen

5.75 GN SPT FOR ELEC FCT 8303 CP

  • Fast #
  • Part #M104429
  • Item #1353570
  • Manufacturer Part #104429
3.1 out of 5 Customer Rating
Brand image
Moen

5.75 GN SPT FOR ELEC FCT 8303 CP

  • Fast #
  • Part #M104429
  • Item #1353570
  • Manufacturer Part #104429
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Moen Commercial Swing Spout Gooseneck 6" Reach X 4 3/4" Height
  • Elegant design and finish
  • The product is manufactured in Taiwan
  • Genuine Moen product
  • Chrome finish
  • 6-Inch reach, 4-3/4-Inch high
  • Provides more clearance at the sink
  • Looks great in the home
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Material:
Brass
Spout Height:
10-1/4
Spout Reach:
5-3/4
Type:
M104429
UPC:
026508084588