59 in. Shower Hose in Brushed Gold
59 in. Shower Hose in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 336-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Faucet Part Type:
- Shower Hose
- Fits Model:
- 3868
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hose Length:
- 59
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508294314