This product requires certification to purchase.

6-1/4 in. Pivot Rod in Chrome

Moen

6-1/4 in. Pivot Rod in Chrome

  • Fast #
  • Part #M12689
  • Item #83897
  • Manufacturer Part #132936
5 out of 5 Customer Rating
Brand image
Moen

6-1/4 in. Pivot Rod in Chrome

  • Fast #
  • Part #M12689
  • Item #83897
  • Manufacturer Part #132936
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 72 Pallet: 6192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Component Type:
Lift Rod
Drain Type:
Bathroom Sink Drain
Length:
6-1/4 in
UPC:
054374110025