6-3/4 in. Metal Extension Kit
6-3/4 in. Metal Extension Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 225 Pallet: 9000-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Spot Resist Brushed Nickel finish resists fingerprints and water spots for a cleaner looking bath
- Moen genuine part
- 1/2 inch IPS connection
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Extension Kit
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 6-3/4
- Material:
- Metal
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 026508041901
- WaterSense Labeled:
- No