6-89/100 in. Service Kit in Polished Chrome
6-89/100 in. Service Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Brand Model Compatibility:
- M-Power Sensor Operated Flush Valve
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 10-13/50 in
- Height:
- 71/100 in
- Product Type:
- Electronics
- UL Listed:
- No
- UPC:
- 026508274095
- WaterSense Labeled:
- No
- Width:
- 6-89/100 in