6 FT Sensor EYE and CABLE
6 FT Sensor EYE and CABLE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
- Can be used with 8301, 8302, and 8303 electronic faucets
Documents
Specifications
- Brand Model Compatibility:
- For 8301, 8302, 8303, and 8304 Faucets
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Sensor Cable
- GSA Approved:
- No
- Height:
- 19/20
- Length:
- 6
- MA Approved:
- Yes
- UL Listed:
- No
- UPC:
- 026508102398
- Width:
- 4-27/100