6 in. Shower Arm in Chrome
6 in. Shower Arm in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm (9.5 lpm) max
- GSA Approved:
- No
- Length:
- 6
- MA Approved:
- Yes
- Material:
- Brass
- UL Listed:
- No
- UPC:
- 026508050903
- WaterSense Labeled:
- No
- Width:
- 3/4