This product requires certification to purchase.

6 in. Shower Arm in Oil Rubbed Bronze

Moen

6 in. Shower Arm in Oil Rubbed Bronze

  • Fast #
  • Part #M116651ORB
  • Item #2350648
  • Manufacturer Part #116651ORB
4.5 out of 5 Customer Rating
Brand image
Moen

6 in. Shower Arm in Oil Rubbed Bronze

  • Fast #
  • Part #M116651ORB
  • Item #2350648
  • Manufacturer Part #116651ORB
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fits Brand:
Moen
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
1
Installation Type:
Ceiling Mount
Length:
6
MA Approved:
Yes
Material:
Brass
Shower Arm Reach:
6
UL Listed:
No
UPC:
026508147191
WaterSense Labeled:
No
Width:
5-1/5