6 in. Shower Arm Oil Rubbed Bronze
6 in. Shower Arm Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm max
- GSA Approved:
- No
- Height:
- 7-13/100
- Installation Type:
- Wall Mount
- Length:
- 6
- MA Approved:
- Yes
- Material:
- Brass
- NSF Certified:
- Yes
- Shower Arm Reach:
- 6
- Spout Height:
- 7-1/2
- Spout Reach:
- 4-17/50
- UL Listed:
- No
- UPC:
- 026508100325
- WaterSense Labeled:
- No
- Width:
- 3/4