6 in. Plug Button Kit in Brushed Nickel
6 in. Plug Button Kit in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 5400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Plug Button Kit
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 026508171394
- WaterSense Labeled:
- No
- Width:
- 6