This product requires certification to purchase.

6 in. Plug Button Kit in Oil Rubbed Bronze

Moen

6 in. Plug Button Kit in Oil Rubbed Bronze

  • Fast #
  • Part #M136197ORB
  • Item #3159400
  • Manufacturer Part #136197ORB
4.9 out of 5 Customer Rating
Brand image
Moen

6 in. Plug Button Kit in Oil Rubbed Bronze

  • Fast #
  • Part #M136197ORB
  • Item #3159400
  • Manufacturer Part #136197ORB
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 5520
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Classic ivory finish brings a soft, casual look to a space
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Part Type:
Plug Button Kit
GSA Approved:
No
Height:
1
Origin:
Global
UPC:
026508171417
Width:
6