This product requires certification to purchase.

6 in. Shower Arm and Slide Bar Classic Brushed Nickel

Moen

6 in. Shower Arm and Slide Bar Classic Brushed Nickel

  • Fast #
  • Part #M10154CBN
  • Item #4206928
  • Manufacturer Part #10154CBN
4.8 out of 5 Customer Rating
Brand image
Moen

6 in. Shower Arm and Slide Bar Classic Brushed Nickel

  • Fast #
  • Part #M10154CBN
  • Item #4206928
  • Manufacturer Part #10154CBN
4.8 out of 5 Customer Rating

X Points

Color Finish Name: Classic Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 5520
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
GSA Approved:
No
Installation Type:
Wall Mount
Length:
6
MA Approved:
Yes
Material:
Brass
NSF Certified:
Yes
Shower Arm Reach:
6
Spout Reach:
4-17/50
UL Listed:
No
UPC:
026508188095
WaterSense Labeled:
No
Width:
6