6 in. Shower Arm in Nickel
6 in. Shower Arm in Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1080-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Installation Type:
- Ceiling Mount
- Length:
- 6
- MA Approved:
- Yes
- Material:
- Brass
- Shower Arm Reach:
- 6
- Spout Height:
- 13-1/4
- UL Listed:
- No
- UPC:
- 026508147146