6 Swing Spout FOR Electronic Faucet 8304 Polished Chrome
6 Swing Spout FOR Electronic Faucet 8304 Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Genuine Moen product
- Chrome finish
- 8-3/8-Inch reach, 11-Inch high
- Provides more clearance at the sink
- Looks great in the home
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Bathroom Faucet Type:
- Sensor
- Color Finish Name:
- Polished Chrome
- Handle Included:
- No
- Number of Handles:
- No Handle
- Spout Height:
- 4-3/4
- Spout Reach:
- 6
- Type:
- M104431
- UPC:
- 026508084601
- Width:
- 1-1/2