60 in. Adustable Double Curve Shower Rod Old World Bronze
60 in. Adustable Double Curve Shower Rod Old World Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 60-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Towel bar without the mounting
- Included template and mounting hardware take the guesswork out of installation
- Corrosion resistant
- Limited lifetime warranty
- Brushed chrome finish provides a lightly brushed warm grey professional look
- 5/8-Inch Diameter
- Constructed of aluminum
- Requires mounting posts for installation
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Old World Bronze
- Depth:
- 10-1/5 in
- Diameter:
- 1 in
- Height:
- 2-2/5 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 60 in
- Material:
- Stainless Steel
- Shape:
- Round
- UPC:
- 034584017550
- Width:
- 2-2/5 in