62-1/2 in. Wall Mount Shower Rod in Chrome
62-1/2 in. Wall Mount Shower Rod in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Fits standard 72" x 72" shower curtains
- Shower rod sized to securely fit 5' tub
- Corrosion resistant
- Features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
- 1 year limited warranty
-
Green
Documents
Specifications
- Adjustable:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Diameter:
- 1-3/4 in
- Gauge (metal):
- 28 ga
- Height:
- 1-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 62-1/2 in
- Material:
- Aluminum
- Product Type:
- Shower Rod
- UPC:
- 034584484765
- Width:
- 1-3/4 in