2-3/4 x 3-3/4 in. 1.75 gpm 1-Function Fixed Mount Round Non-Metallic Full Spray Showerhead in Brushed Nickel
6370 Series 2-3/4 x 3-3/4 in. 1.75 gpm 1-Function Fixed Mount Round Non-Metallic Full Spray Showerhead in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 780-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Brushed nickel finish brings the warm look of stainless to your bath
- 3.75" diameter spray head
- One-function full spray
- Limited lifetime warranty
- Limited lifetime
-
Green
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- 6370 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 3-3/4
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Non-metallic
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 2-3/4
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75
- Showerhead Function:
- Single
- Spray Type:
- Full
- UL Listed:
- No
- UPC:
- 026508281796
- WaterSense Labeled:
- Yes