72 in. Wall Mount Shower Rod in Spot Resist® Brushed Nickel
72 in. Wall Mount Shower Rod in Spot Resist® Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 132-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mounting kit for installation of Moen single riser freestanding tub filler
- Sturdy mounting bracket included with valve
- Expandable mounting brackets for joists between 12" and 24" apart
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Backed by Moen's Limited Lifetime Warranty
- Fastlock™
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 72
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Shower Tension Rod
- UPC:
- 034584029164