8-7/8 x 5-1/4 in. 0.5 gpf Electronic Module Bracket Kit
8-7/8 x 5-1/4 in. 0.5 gpf Electronic Module Bracket Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 8312SR05, 8315AC05, M-Power Model 8315
- Depth:
- 8-43/100
- Flow Rate:
- 0.5 gpf
- Height:
- 1
- Length:
- 8-7/8
- Product Type:
- Electronic Module Bracket Kit
- UL Listed:
- No
- UPC:
- 026508274156
- WaterSense Labeled:
- No
- Width:
- 5-1/4