8 in. Grab Bar in Brushed Nickel
Banbury 8 in. Grab Bar in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 450-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Supports up to 250 lbs.
- Complies with Americans with Disabilities Act (ADA) specifications
- 8" bar length
- 1.0" bar diameter
- Stainless steel construction for added durability
- Limited lifetime warranty
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Banbury
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 1
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 8
- Material:
- Stainless Steel
- Mount Type:
- Wall
- NSF Certified:
- No
- UPC:
- 034584026590
- Weight Capacity:
- 250
- Width:
- 8