This product requires certification to purchase.

8 in. Shower Arm Wrought Iron

Moen

8 in. Shower Arm Wrought Iron

  • Fast #
  • Part #M123815WR
  • Item #3571381
  • Manufacturer Part #123815WR
4.5 out of 5 Customer Rating
Brand image
Moen

8 in. Shower Arm Wrought Iron

  • Fast #
  • Part #M123815WR
  • Item #3571381
  • Manufacturer Part #123815WR
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Wrought Iron Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1778
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Wrought Iron
End Connection 1:
MIPT
End Connection 2:
MIPT
End Connections:
MIPT
Faucet Part Type:
Shower Arm
Fitting Size 1:
1/2
Fitting Sizes:
1/2 in
Length:
8
Material:
Metal
UPC:
026508165003
WaterSense Labeled:
No