This product requires certification to purchase.

8 in. Deck Plate in Brushed Nickel

Moen

8 in. Deck Plate in Brushed Nickel

  • Fast #
  • Part #M99558BN
  • Item #9746584
  • Manufacturer Part #99558BN
5 out of 5 Customer Rating
Brand image
Moen

8 in. Deck Plate in Brushed Nickel

  • Fast #
  • Part #M99558BN
  • Item #9746584
  • Manufacturer Part #99558BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 5 year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
8553AC, M Power® 8553
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-7/10 in
Faucet Part Type:
Deck Plate
GSA Approved:
No
Height:
19/100 in
IAPMO Listed:
No
Length:
8 in
Material:
Metal
NSF Certified:
No
UL Listed:
No
UPC:
026508343869
WaterSense Labeled:
No
Width:
10-3/4 in