This product requires certification to purchase.

9 in. Handle Insert in Polished Chrome

Moen

9 in. Handle Insert in Polished Chrome

  • Fast #
  • Part #M115066
  • Item #1809737
  • Manufacturer Part #115066
5 out of 5 Customer Rating
Brand image
Moen

9 in. Handle Insert in Polished Chrome

  • Fast #
  • Part #M115066
  • Item #1809737
  • Manufacturer Part #115066
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 85 Pallet: 2040
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil Rubbed Bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Requires Certification

Specifications

ADA Compliant:
No
BAA Compliant:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Insert
GSA Approved:
No
Origin:
Domestic
UPC:
026508120033