This product requires certification to purchase.

100W 3-Light Medium E-26 Vanity Fixture in Matte Black

Moen

90 Degree 100W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #MYB8863BL
  • Item #10240005
  • Manufacturer Part #YB8863BL
3.7 out of 5 Customer Rating
Brand image
Moen

90 Degree 100W 3-Light Medium E-26 Vanity Fixture in Matte Black

  • Fast #
  • Part #MYB8863BL
  • Item #10240005
  • Manufacturer Part #YB8863BL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Matte Black finish adds a touch of sophistication to any room
  • Fixtures can be mounted with glass globes facing up or down for more design flexibility
  • Uses up to 100-watt light bulbs
  • Quick-connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Coordinates with the 90 Degree bathroom collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Standard 120 voltage
  • Limited lifetime warranty
  • Replacement globes available
  • Requires Certification
Dimensions & Measurements
Depth
7 in
Height
7-12/25 in
Length
7 in
Width
20-3/25 in
Characteristics & Features
Collection
90 Degree
Color Finish Category
Blacks
Color Finish Name
Matte Black
Dimmable
No
Glass Type
Frosted
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Material
Zinc, Glass
Number of Lights
3
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
UL Listed
Suitable for Dry Locations
UPC
034584038425