100W Wall Sconce Bath Light Fixture in Brushed Nickel
90 Degree™ 100W Wall Sconce Bath Light Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- 90 Degree™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Height:
- 7-12/25
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Zinc
- Number of Lights:
- 1
- UL Listed:
- No
- UPC:
- 034584023964
- Volts:
- 120V
- Watts:
- 100
- Width:
- 4-53/100