Moen
90 Degree™ 12 in. Grab Bar in Polished Chrome
Part #MYG8812CH | Item #4594450 | Manufacturer Part #YG8812CH
How to get it:
Product Details
- Durable construction
- Limited lifetime warranty
Recommended Accessories
Specifications
ADA Compliant: Yes
Collection: 90 Degree™
Color Finish: Polished Chrome
Color Finish Category: Chromes
Diameter: 1-1/4 in
Length: 12 in
Material: Stainless Steel
Projection: 2-15/16 in
Weight Capacity: 500
Width: 2-15/16 in