18 in. Grab Bar in Polished Chrome
90 Degree™ 18 in. Grab Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Durable construction
- Limited lifetime warranty
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- Capacity:
- 500 lbs
- Collection:
- 90 Degree™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-1/4
- Length:
- 18
- Material:
- Stainless Steel
- UPC:
- 034584022141
- Weight Capacity:
- 500
- Width:
- 2-15/16