24 in. Towel Bar in Matte Black
90 Degree 24 in. Towel Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Bathroom grab bar supports up to 500 lbs. when installed in a stud or when using Secure Mount anchors (not included)
- 42-Inch Bar Length, 1.25-Inch Diameter
- Complies with Americans with Disabilities Act (ADA) specifications
- Stainless steel construction for added durability
- Secure Mount design for easy, secure installation (sold separately)
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Application:
- Residential
- Base Plate Height:
- 1-21/50 in
- Collection:
- 90 Degree
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-459/500 in
- Hardware Included:
- Yes
- Height:
- 2-23/25 in
- Length:
- 24 in
- Material:
- Aluminum, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-91/100 in
- UPC:
- 034584038395
- Width:
- 24 in